Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Pipette Pump, 10ml

  • Mfr # F37902-0010

  • Zoro # G7879146


product price: $43.39
/ea

Key Features

Material
Polypropylene
Capacity
10 mL
Special Features
Lightweight and Economical
Band Color
Green
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37902-0010
Zoro #
G7879146
UPC #
-
Country of Origin
United States

Dimensions

Length
6.75 in
Overall Length
6 3/4 in

Details

Material
Polypropylene
Capacity
10 mL
Special Features
Lightweight and Economical
Item
Manual Pipette Controller
Band Color
Green
Material of Construction
polypropylene
Type
MANUAL
Product Type
Manual Pipette Controller
Pipettor Type
Manual Controller
Capacity - Maximum
10 mL
Number of Channels
1

Description

Manual Pipette Controller, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.