Zoro Homepage

Economy Pipette Pump, 2ml

  • Mfr # F37902-0002

  • Zoro # G7975274


product price: $43.39
/ea

Key Features

Material
Polypropylene
Capacity
2 mL
Length
6.75 in
Type
MANUAL
Special Features
Lightweight and Economical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37902-0002
Zoro #
G7975274
UPC #
-
Country of Origin
United States

Dimensions

Length
6.75 in
Overall Length
6 3/4 in

Details

Material
Polypropylene
Capacity
2 mL
Type
MANUAL
Special Features
Lightweight and Economical
Material of Construction
polypropylene
Band Color
Blue
Item
Manual Pipette Controller
Product Type
Manual Pipette Controller
Capacity - Maximum
2 mL
Pipettor Type
Manual Controller
Number of Channels
1

Description

Manual Pipette Controller, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.