Zoro Homepage

ELCTRC DRY RACK 3 TIER BENCH

  • Mfr # F18819-0013

  • Zoro # G4696203


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Height
23 3/4 in
Width
7 1/2 in
For Use With
Beakers, Bottles, Cylinders, Flasks, Test Tubes
Material
ABS Plastic
Overall Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18819-0013
Zoro #
G4696203
UPC #
-
Country of Origin
United States

Dimensions

Height
23 3/4 in
Width
7 1/2 in
Overall Width
7 1/2 in
Overall Length
16 3/4 in
Overall Height
22 3/4 in
Peg Size
3 in, 4 in, 5 in

Details

Item
Electric Benchtop Dryer
For Use With
Beakers, Bottles, Cylinders, Flasks, Test Tubes
Material
ABS Plastic
Format
3 Tier, Single Sided
Product Type
Electric Drying Rack
Number of Pegs
38

Description

ELCTRC DRY RACK 3 TIER BENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.