Electric Benchtop Dryer, 19 Pegs
Mfr # F18819-0012
Zoro # G4700613
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Height
16 3/4 in
Width
15 3/4 in
Color
White
For Use With
Beakers, Bottles, Cylinders, Flasks, Test Tubes
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18819-0012
Zoro #
G4700613
UPC #
-
Country of Origin
United States
Dimensions
Height
16 3/4 in
Width
15 3/4 in
Overall Width
7 1/2 in
Overall Height
15 3/4 in
Overall Length
16 3/4 in
Peg Size
3 in, 4 in, 5 in
Details
Item
Electric Benchtop Dryer
Color
White
For Use With
Beakers, Bottles, Cylinders, Flasks, Test Tubes
Material
ABS Plastic
Format
2 Tier, Single Sided
Number of Pegs
19
Includes
(2) Baskets, (7) Peg Plugs
Product Type
Electric Drying Rack
5
15 3/4 in
Description
Electric Benchtop Dryer, Number of Pegs 19, Material ABS Plastic, White, Height 16-3/4 In., Width 15-3/4 In., Format Single Sided, 2 Tier, Includes (6) 3 In., (7) 4 In., (6) 5 In., (2) Baskets, (7) Peg Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.