Zoro Homepage
This item is Discontinued.
Sp Scienceware Eyewash Refill, Sterile, 500mL, PK3 248800053

Eyewash Refill, Sterile, 500mL, PK3 (Discontinued)

  • Mfr # 248800053
  • Zoro # G4345214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248800053
Zoro #
G4345214
UPC #
-
Country of Origin
Unknown

Dimensions

Bottle Size
500mL
Height
8-1/4"

Details

Color
Clear
Shelf Life
3 yr.
Item
Emergency Eyewash
For Use With
Mfr. No. 24880-4003, 24880-5003, 24880-4001, 24880-4002, 24880-5002, 24865-0000

Description

Emergency Eyewash, Clear, Height 8 1/4 in, For Use With Mfr. No. 24880-4003, 24880-5003, 24880-4001, 24880-4002, 24880-5002, 24865-0000, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.