Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F24880-4001
Zoro #
G3981275
UPC #
-
Country of Origin
Unknown
Dimensions
Height
112
Width
4"
Bottle Size
500mL
Depth
4"
Details
Item
Eyewash Station
Color
Green
Includes
Instructional Pictogram Sign
Standards
ANSI Z358.1-2009 (As a personal eye wash only)
Shelf Life
3 yr.
Description
Eye Wash Station, Color Green, Depth 4 In., Height 112, Width 4 In., Includes Instructional Pictogram Sign
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.