Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H40405-0035
Zoro #
G8273763
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
3/8 in
Connection Size
3/8 in
Height (In.)
10-1/2
Width
1 1/4 in
Connection Size (In.)
3/8 Straight Glass Connectors
Width (In.)
1-1/4"
Height
10 1/2 in
Overall Width
1.3 in
Overall Height
10.5 in
Manufacturer Warranty Length
1 yr
Description
Mechanical Flowmeter, Product Type PTFE Mounted Flowmeter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/8 in, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 50 Degrees F, Viscosity - Maximum 31 SUS, Housing Material Aluminum, Wetted Material Glass, PTFE, Stainless Steel, Operating Pressure - Maximum 100 psi, For Pipe Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.