Zoro Homepage
This item is Discontinued.
Sp Scienceware Flowmeter, Unmounted, 65mm, Size 1 40400-0005

Flowmeter, Unmounted, 65mm, Size 1 (Discontinued)

  • Mfr # 40400-0005
  • Zoro # G8236182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40400-0005
Zoro #
G8236182
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
5/16 in to 3/8 in
Connection Size
3/8 in
Length
3 5/32 in
Length (In.)
3-3/16"
Connection Size (In.)
Inlet OD 3/8"; Outlet OD 3/8"

Details

Item
Mechanical Flowmeter
Type
65mm Scale, Size 1, Unmounted
Housing Material
Heavy walled, shock resistant Borosilicate Glass
Connection Type
Straight Glass
Max. Pressure
200 psi
Wetted Materials
Glass, PTFE, Stainless Steel
Max. Viscosity
31 SSU
Flow Range
1 to 15 LPM
Fluid Temp. Range
50 Degrees to 250 Degrees F
Fitting
3/8 in
Includes
(1) Glass and (1) Stainless Steel Float
Max. Temp. (F)
121 Degrees C, 250 Degrees F
Max. Pressure (PSI)
200 p.s.i.g.
Flow Range @ CCM
0.75 to 5.77/1.4 to 16.67
Flow Range @ CCM of Water
0.01 to 0.07/0.02 to 0.28
Accuracy (%)
+/-2% of full scale

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 5/16 in to 3/8 in, Connection Size 3/8 in, Connection Type Straight Glass, Fluid Temp. Range 50 Degrees to 250 Degrees F, Wetted Materials Glass, PTFE, Stainless Steel, Max. Pressure 200 psi, Flow Range 0.002 to 0.0013 gpm, Max. Viscosity 31 SSU, 65mm Scale, Size 1, Unmounted, Length 3 5/32 in, Housing Material Heavy walled, shock resistant Borosilicate Glass, Fitting 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.