Zoro Homepage
This item is Discontinued.
Sp Scienceware Foil Sheet, Aluminum/Polyester, PK100 13200-0066

Foil Sheet, Aluminum/Polyester, PK100 (Discontinued)

  • Mfr # 13200-0066
  • Zoro # G4687042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13200-0066
Zoro #
G4687042
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5-1/8" x 5-1/8"

Details

Item
Foil Sheet
Type
Standard
Color
Silver/Blue
Material
Aluminum/Polyester
Number of Sheets
100

Description

Foil Sheet, Number of Sheets 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.