Frigimat, Dry Ice Maker, Japanese Model (Discontinued)
- Mfr # 38878-0013
- Zoro # G8093714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38878-0013
Zoro #
G8093714
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
6 1/2 in
Overall Height
5 in
Overall Length
12 in
Details
Item
Dry Ice Maker,Japanese Model
Material
Epoxy Coated Steel with an Aluminum Ice Chamber and Brass Valves with 4 Non-Skid Rubber Feet
Volume
Produces a Solid 16 oz Block of Dry Ice in 1 to 2 min
Description
Dry Ice Maker,Japanese Model, Epoxy Coated Steel with an Aluminum Ice Chamber and Brass Valves with 4 Non-Skid Rubber Feet, Overall Height 5 in, Overall Width 6 1/2 in, Overall Length 12 in, Volume Produces a Solid 16 oz Block of Dry Ice in 1 to 2 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.