Zoro Homepage

Fume Hood, 20" W, 42" L, 30" H

  • Mfr # H50000-0003

  • Zoro # G8191863


product price: $1,699.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Includes
Acrylic Sash
Overall Width
20 in
Color
White
For Use With
Exhaust Systems
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H50000-0003
Zoro #
G8191863
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Depth
42 in
Length
42"
Width
20"
Height
30"
Opening Size
34.5 x 14.18"
Overall Height
30 in
Overall Length
42"
Interior Height
36 cm
Sash Opening Width
34 1/2 in
Outlet Outside Diameter
6 in
Interior Depth
42 in
Interior Width
34 5/8 in
Sash Opening Height
14 1/4 in

Details

Item
Fume Hood
Includes
Acrylic Sash
Color
White
For Use With
Exhaust Systems
Construction Material
Polyethylene
Material
Polyethylene and Acrylic
Air Flow
350 CFM
Series
Small Molded
Housing Material
Polyethylene
Lighting Type
No Lighting
Includes Base
No
Includes Work Surface
No
Window Material
Acrylic
Product Type
Light Duty Ducted Fume Hood
Includes Air Flow Monitor
No
Includes Blower
No

Description

Fume Hood, Number of Speeds Not Applicable, Air Flow 350 CFM, Voltage Not Applicable, White, Includes Acrylic Sash, Series Small Molded, For Use With Exhaust Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.