Zoro Homepage

Funnel, 3.78 gal., Polypropylene, White

  • Mfr # H14712-0350

  • Zoro # G4139335


product price: $65.69
/ea

Key Features

Laboratory Funnel Type
Addition
Stem OD - English
1 in to 2 in
Stem OD - Metric
2.6cm to 5.1cm
Stem Length - English
4.125 in
Stem Length - Metric
10.4 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14712-0350
Zoro #
G4139335
UPC #
-
Country of Origin
Germany

Dimensions

Stem Length - English
4.125 in
Stem Length - Metric
10.4 cm
Labware Height - English
17.88 in
Labware Height - Metric
45.4 cm
Stem Length
4.09"/104mm
Overall Height
17.86"/454mm

Details

Laboratory Funnel Type
Addition
Stem OD - English
1 in to 2 in
Stem OD - Metric
2.6cm to 5.1cm
Labware Capacity - English
3.73 gal
Labware Capacity - Metric
14.1 L
Labware Basic Material
Plastic
Autoclavable
Yes
Stem OD
1.02"/26mm
Labware Body Color
White
Funnel Max OD
13.88 in
Item
Funnel
Funnel Material
Polypropylene
Includes Closure
No
Angle
60 Degrees
Shape
Funnel
Labware Clarity
Transparent
Funnel Top ID
12.5 in
For Use With
Carboy, Drum
Capacity
3.78 gal./14.1 L
Labware Body Material
Polypropylene
Color
White
Finish
Unfinished

Description

Funnel, Laboratory Funnel Type Addition, Funnel Material Polypropylene, Autoclavable Yes, For Use With Carboy, Drum, Stem Length - Metric 10.4 cm, Includes Closure No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.