Zoro Homepage

Funnel, 784mL, PK4

  • Mfr # H14660-0150

  • Zoro # G8360651


product price: $34.49
/pk 4, $8.62/ea

Key Features

For Use With
Powders
Stem Length - English
1.19 in
Stem Length
25mm
Labware Clarity
Transparent
Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14660-0150
Zoro #
G8360651
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
1.19 in
Stem Length
25mm
Labware Height - Metric
13.6 cm
Labware Height - English
5.375 in
Stem Length - Metric
3 cm

Details

Item
Funnel
For Use With
Powders
Labware Clarity
Transparent
Angle
60 Degrees
Capacity
784mL
Stem OD
29mm
Finish
Unfinished
Autoclavable
Yes
Funnel Top ID
5.625 in
Stem OD - Metric
2.4cm to 2.9cm
Labware Capacity - Metric
784 mL
Stem OD - English
0.94 in to 1.125 in
Labware Basic Material
Plastic
Shape
Funnel
Labware Body Color
Clear
Includes Closure
No
Funnel Max OD
5.875 in
Laboratory Funnel Type
Addition
Special Features
Large bore stem minimizes bridging of powder
Funnel Material
Polypropylene
Labware Body Material
Polypropylene
Labware Capacity - English
26.5 oz

Description

Funnel, Laboratory Funnel Type Addition, Funnel Material Polypropylene, Autoclavable Yes, For Use With Powders, Stem Length - Metric 3 cm, Includes Closure No, Special Features Large bore stem minimizes bridging of powder, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.