Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14625-3524
Zoro #
G8242997
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13"
Labware Height - English
13 in
Details
Item
Buchner Table Top Funnel
Laboratory Funnel Type
Buchner
Housing Material
Polyethylene
Labware Clarity
Transparent
Labware Body Color
White
Special Features
Removable Hose Barbed Connector Accepts 12.7 mm ID Tubing and Threads Into 0.75 in NPT Bung On the Funnel
Funnel Material
High Density Polyethylene
Color
White
Funnel Top ID
24 in
Description
Buchner Table Top Funnel, Laboratory Funnel Type Buchner, Funnel Material High Density Polyethylene, Special Features Removable Hose Barbed Connector Accepts 12.7 mm ID Tubing and Threads Into 0.75 in NPT Bung On the Funnel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.