Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Powder, Large, Polyethylene

  • Mfr # H14684-0000

  • Zoro # G8386201


product price: $28.29
/ea

Key Features

Laboratory Funnel Type
Addition
Stem OD - English
1.5 in to 1.81 in
Stem OD - Metric
3.8cm to 4.5cm
Stem Length - English
1.5 in
Stem Length - Metric
3.8 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14684-0000
Zoro #
G8386201
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
1.5 in
Stem Length - Metric
3.8 cm
Labware Height - English
6.75 in
Labware Height - Metric
17.2 cm
Stem Length
1.75"
Overall Height
6.75"

Details

Laboratory Funnel Type
Addition
Stem OD - English
1.5 in to 1.81 in
Stem OD - Metric
3.8cm to 4.5cm
Labware Capacity - English
17.2 oz
Labware Capacity - Metric
510 mL
Labware Basic Material
Plastic
Stem OD
1.75"
Labware Body Material
HDPE
Item
Powder Funnel
Special Features
Large Bore Stem Minimizes Bridging of Powder
Autoclavable
No
Capacity
510ml
Includes Closure
No
Labware Clarity
Transparent
For Use With
Transferring Powders
Labware Body Color
White
Angle
60 Degrees
Funnel Max OD
5.62 in
Shape
Funnel
Color
White
Funnel Material
Polyethylene
Funnel Top ID
4.875 in
Finish
Unfinished

Description

Powder Funnel, Laboratory Funnel Type Addition, Funnel Material Polyethylene, Autoclavable No, For Use With Transferring Powders, Stem Length - Metric 3.8 cm, Includes Closure No, Special Features Large Bore Stem Minimizes Bridging of Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.