Zoro Homepage

Beaker, Polypropylene, Low Form, 100 mL / 0.33 fl oz Capacity, Not Rated Not Applicable, 12 PK

  • Mfr # F26211-0000

  • Zoro # G0277177


product price: $39.39
/pk 12, $3.28/ea

Key Features

Capacity
100mL
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
100 mL
Capacity - English
0.33 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F26211-0000
Zoro #
G0277177
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter - Metric
64 mm
Labware Inside Dia. - English
2 in
Labware Height - English
2.6 in
Labware Inside Dia. - Metric
50.8 mm
Outside Dia.
Bottom OD 50.8mm
Labware Outside Dia. - English
2.5 in
Overall Height - Metric
66 mm
Labware Height - Metric
66 mm
Height
2-3/5"

Description

Beaker, Capacity - Metric 100 mL, Capacity - English 0.33 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 64 mm, Overall Height - Metric 66 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical-Resistant, Microwavable, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.