Zoro Homepage
This item is Discontinued.
Sp Scienceware Graduated Beaker, 250mL, Polyprop, PK6 F26213-0000

Graduated Beaker, 250mL, Polyprop, PK6 (Discontinued)

  • Mfr # F26213-0000
  • Zoro # G0277195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F26213-0000
Zoro #
G0277195
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
2.6 in
Labware Height - English
3.5 in
Labware Height - Metric
89 mm
Outside Dia.
Bottom OD 66.8mm
Labware Inside Dia. - Metric
66 mm
Height
3-1/2"
Labware Outside Dia. - Metric
83.8 mm
Labware Outside Dia. - English
3.3 in

Description

Graduated Beaker, Beaker Type Low Form, Autoclavable Yes, Special Features Microwavable, Griffin Low Form Beakers are Chemical Resistant, Sterile/Non-Sterile Non-Sterile, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.