Zoro Homepage
This item is Discontinued.
Sp Scienceware Graduated Cylinder, 50mL, 1.0mL F28692-0000

Graduated Cylinder, 50mL, 1.0mL (Discontinued)

  • Mfr # F28692-0000
  • Zoro # G2381709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28692-0000
Zoro #
G2381709
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.86 in ID
Labware Height - Metric
20.1cm
Height
7.9"
Labware Height - English
7.9 in

Details

Item
Graduated Cylinder
Capacity
50ml
Color
clear
Autoclavable
Yes
Labware Basic Material
Plastic
Labware Capacity - Metric
50mL
Graduation Subdivisions
1.0 mL
Material of Construction
Polymethylpentene
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Graduation Range
1 to 50mL
Special Features
Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C
Labware Clarity
Translucent

Description

Graduated Cylinder, Autoclavable Yes, Special Features Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.