Zoro Homepage

Grip Rack, No-Wire, 90 Places

  • Mfr # F18749-0000

  • Zoro # G8211637


product price: $39.99
/ea

Key Features

Height
2 3/4 in
Autoclavable
Yes
Width
4 1/8 in
Color
White
For Use With
Perfect for Decanting and Water Bath Work As the Retainer Fingers Will Hold 10 to 13 mm Tubes Firmly in Place
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18749-0000
Zoro #
G8211637
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 3/4 in
Width
4 1/8 in
Length
9 3/4 in
Tube Size
10 to 13 mm
Overall Height
2 3/4 in
Overall Width
4 1/8 in
Overall Length
9 3/4 in
Compartment Length
1/2 in
Compartment Width
1/2 in

Details

Item
Tube Rack
Autoclavable
Yes
Color
White
For Use With
Perfect for Decanting and Water Bath Work As the Retainer Fingers Will Hold 10 to 13 mm Tubes Firmly in Place
Material
Plastic
Number of Compartments
90
Format
6x15
Product Type
Test Tube Rack
Compatible Product Type
Test Tubes
Total Holding Capacity
(90) Places
5
4 1/8 in

Description

Item Tube Rack, Number of Compartments 90, Autoclavable Yes, Material Plastic, White, Height 2 3/4 in, Length 9 3/4 in, Width 4 1/8 in, Format 6x15, For Use With Perfect for Decanting and Water Bath Work As the Retainer Fingers Will Hold 10 to 13 mm Tubes Firmly in Place, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.