Zoro Homepage

HPLC Reservoir Secondary Container, 10L

  • Mfr # F16956-0002

  • Zoro # G4705391


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Height
12-1/4"
Color
White
Length
15 in
Outside Dia.
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16956-0002
Zoro #
G4705391
UPC #
-
Country of Origin
United States

Dimensions

Height
12-1/4"
Length
15 in
Outside Dia.
10 3/4 in
Inside Dia.
10 in
Overall Length
15 in
Outside Diameter
10 3/4 in
Inside Diameter
10 in

Details

Item
HPLC Reservoir Secondary Container
Material
Polyethylene
Color
White
Number of Compartments
1
Product Type
HPLC Reservoir Secondary Container

Description

HPLC Reservoir Secondary Container, Number of Compartments 1, Material Polyethylene, Color White, Length 15 in, Includes Not Applicable, Outside Dia. 10 3/4 in, Inside Dia. 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.