Zoro Homepage

HPLC Reservoir Secondary Container, 20L

  • Mfr # F16956-0003

  • Zoro # G4673331


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Height
13-1/4"
Color
White
Inside Dia.
12.63 in
Outside Dia.
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16956-0003
Zoro #
G4673331
UPC #
-
Country of Origin
United States

Dimensions

Height
13-1/4"
Inside Dia.
12.63 in
Outside Dia.
13 in
Length
14 in
Overall Length
14 in
Outside Diameter
13 in
Inside Diameter
12 5/8 in

Details

Item
HPLC Reservoir Secondary Container
Material
Polyethylene
Color
White
Number of Compartments
1
Product Type
HPLC Reservoir Secondary Container

Description

HPLC Reservoir Secondary Container, Number of Compartments 1, Material Polyethylene, Color White, Length 14 in, Includes Not Applicable, Outside Dia. 13 in, Inside Dia. 12.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.