Hydrometer Rack, 18 Slots
Mfr # F18988-0000
Zoro # G4767025
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Height
8 1/2 in
Width
8 1/4 in
Color
White
Length
9 7/8 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18988-0000
Zoro #
G4767025
UPC #
024140919190
Country of Origin
United States
Dimensions
Height
8 1/2 in
Width
8 1/4 in
Length
9 7/8 in
Details
Item
Hydrometer Rack
Color
White
Material
Polypropylene
Includes
Bottom Shelf with Tapered Hole, (2) Upper Shelves with 1 in dia Hole, 1 in at Top, 3/8 in at Bottom
5
8 1/4 in
Description
Item Hydrometer Rack, Material Polypropylene, White, Height 8 1/2 in, Length 9 7/8 in, Width 8 1/4 in, Includes Bottom Shelf with Tapered Hole, (2) Upper Shelves with 1 in dia Hole, 1 in at Top, 3/8 in at Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.