Zoro Homepage

Imhoff cone a separation funnel rack

  • Mfr # H18967-0000

  • Zoro # G4684206


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Height
29 3/4 in
Autoclavable
No
Width
8 1/2 in
Color
White
For Use With
Imhoff Cones, Separatory Funnels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18967-0000
Zoro #
G4684206
UPC #
024140919244
Country of Origin
United States

Dimensions

Height
29 3/4 in
Width
8 1/2 in
Length
26 in
Overall Width
8 1/2 in
Overall Height
29 3/4 in
Overall Length
26 in
Tube Size
3 7/8 in (Funnel Diameter)

Details

Item
Tube Rack
Autoclavable
No
Color
White
For Use With
Imhoff Cones, Separatory Funnels
Material
HDPE
Number of Compartments
8
Product Type
Separatory Funnel Rack
Total Holding Capacity
(4) Long-Stem Funnels (Upper Shelf), (4) Separatory Funnels (Lower Shelf)
Compatible Product Type
Imhoff Cones, Separatory Funnels
5
8 1/2 in

Description

Item Tube Rack, Number of Compartments 8, Autoclavable No, Material HDPE, White, Height 29 3/4 in, Length 26 in, Width 8 1/2 in, Format na, For Use With Imhoff Cones, Separatory Funnels, Standards na, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.