Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46420-0002
Zoro #
G8295917
UPC #
-
Country of Origin
United States
Dimensions
Chamber Height
Height From Platform to Top 127mm; Height Under Platform 57mm
Chamber Width
Maximum ID 197mm, Top ID 178mm
Overall Height
197mm
Details
Item
Inhalation Narcosis Chamber
Description
Inhalation Narcosis Chamber, Chamber Width Maximum ID 197mm, Top ID 178mm, Chamber Height Height From Platform to Top 127mm, Height Under Platform 57mm, Overall Height 197mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.