Jerrican, Spigot, High Dnsity Polyethylene (Discontinued)
- Mfr # 11859-0025
- Zoro # G8087134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11859-0025
Zoro #
G8087134
UPC #
-
Country of Origin
Unknown
Dimensions
Labware Width - English
7.3125 in
Height
14"
Labware Depth - English
10.06 in
Labware Height - English
14 in
Depth
10-1/16"
Closure Size
45mm
Width
7-5/16"
Details
For Use With
Dispensing Without Moving, Graduations In Gallons and Liters
Material
High Density Polyethylene
Carboy/Jerrican/Jug Item
Jerrican
Labware Basic Material
Plastic
Labware Body Color
White
Type
Plastic
Capacity
2.5 gal.
Labware Nominal Capacity - English
2.5 gal
Includes
8 in Long Spout with Built In Air Vent
Brim Capacity
2.5 gal
Labware Capacity - English
2.5 gal
Autoclavable
No
Color
White
Item
Jerrican with Spigot
Carboy/Jerrican/Jug Handle Style
Blow Molded
Labware Clarity
Translucent
Labware Body Material
HDPE
Description
Jerrican with Spigot, Autoclavable No, Includes 8 in Long Spout with Built In Air Vent, Brim Capacity 2.5 gal, For Use With Dispensing Without Moving, Graduations In Gallons and Liters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.