Zoro Homepage

LAB BASKET 3.5X11X14 CTD STL

  • Mfr # H16766-0000

  • Zoro # G4688074


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Height
3 1/2 in
5
11 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H16766-0000
Zoro #
G4688074
UPC #
024140923418
Country of Origin
United States

Dimensions

Height
3 1/2 in
Depth
14 in

Details

Item
Wire Basket Mesh
5
11 in

Description

Item Wire Basket Mesh, Height 3 1/2 in, Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.