Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAB BASKET 3.5X11X20 CTD STL

  • Mfr # H16767-0000

  • Zoro # G4673541


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
3 1/2 in
Overall Width
11 in
5
11 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H16767-0000
Zoro #
G4673541
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Overall Width
11 in
Depth
20 in
Overall Height
3 1/2 in
Overall Depth
20 in
Overall Length
20 in

Details

Item
Wire Basket Mesh
Material
Steel
5
11 in
Autoclavable
Yes
Product Type
Storage Rack
Compatible Product Type
Batch Dipping Glassware, Transporting

Description

LABORATORY BASKET 3.5X11X20 COATED STEEL BEL-ART

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.