Masking Tape, 1 1/2 in W x 36 yd L, 2 mil Thick, Transparent, Acrylic Adhesive, 2 PK
Mfr # F13491-0150
Zoro # G7939793
product price: $55.49
/pk 2, $27.75/eaKey Features
Tape Color
Transparent
Tape Length
36 yd
Tape Width
1 1/2 in
Material
polypropylene
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F13491-0150
Zoro #
G7939793
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
36 yd
Tape Width
1 1/2 in
Tape Thickness
2 mil
Thickness
2 mil
Tape Core Diameter
1 in
Diameter
180 Degrees Peel at 12 in./min.
Imperial Tape Length
36 yd
Imperial Tape Width
1 1/2 in
Roll Width
1 1/2 in
Description
Masking Tape, Tape Color Transparent, Tape Brand Bel-Art Products, Brand and Series Bel-Art Products Write-On(TM), Imperial Tape Length 36 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 36 yd, Tape Thickness 2 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Temperature Range [object Object], Series Write-On(TM), Tape Type Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.