Zoro Homepage

Masking Tape, 1/2 in W x 40 yd L, 6.3 mil Thick, Green, Rubber Adhesive, 6 PK

  • Mfr # F13486-0050

  • Zoro # G8362207


product price: $89.45
/pk 6, $14.91/ea
Free Shipping & Returns

Key Features

Material
Flat Back
Tape Adhesive
Rubber
Tape Thickness
6.3 mil
Performance Temperature
112 Degrees to 176 Degrees F
Max. Tape Performance Temp.
315 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F13486-0050
Zoro #
G8362207
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
40 yd
Tape Width
1/2 in
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Imperial Tape Width
0.5 in
Imperial Tape Length
40 yd

Description

Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance and Repair, Electronics, Indoor, Imperial Tape Length 40 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.