30-1/2" W x 57-1/4" L x 42-1/2" H, Freestanding, polypropylene (Discontinued)
- Mfr # 49011-0000
- Zoro # G2999090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49011-0000
Zoro #
G2999090
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
42 1/2 in
Overall Length
57 1/4 in
Bowl Depth
8 in
Overall Width
30 1/2 in
Bowl Size
30 in x 24 in
Back Splash Height
6 in
Details
Mounting Type
Freestanding
Material
polypropylene
Color
White
Bowl Shape
Square
Item
Left Side Laboratory Sink
ADA Compliant
No
Includes
A Standard 1 1/2 in, "S" Trap with Plug to Connect to Plumbing Drain
Back Splash
Yes
Description
Left Side Laboratory Sink, Material Polypropylene, Mounting Type Freestanding, Overall Length 57 1/4 in, Overall Width 30 1/2 in, Overall Height 42 1/2 in, Bowl Size 30 in x 24 in, Bowl Depth 8 in, ADA Compliant No, Bowl Shape Square, Back Splash Yes, Back Splash Height 6 in, Color White, Includes A Standard 1 1/2 in, In.S In. Trap with Plug to Connect to Plumbing Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.