Zoro Homepage

Laboratory Rack Pipette, 28 Capacity

  • Mfr # F18955-0000

  • Zoro # G4768321


product price: $35.15
/ea

Key Features

Height
7 in
Autoclavable
No
Width
5 1/2 in
Color
White
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18955-0000
Zoro #
G4768321
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 1/2 in
Length
7 in
Overall Length
7 in
Overall Height
2 1/2 in
Tube Size
11 mm, 14 mm, 4 mm
Overall Width
5 1/2 in

Details

Item
Tube Rack
Autoclavable
No
Color
White
Material
Polypropylene
Number of Compartments
28
Product Type
Pipette Stand
Total Holding Capacity
(28) Places
Compatible Product Type
Pipettes
5
5 1/2 in

Description

Item Tube Rack, Number of Compartments 28, Autoclavable No, Material Polypropylene, White, Height 7 in, Length 7 in, Width 5 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.