Zoro Homepage

Ladle, 250mL

  • Mfr # F36776-0000

  • Zoro # G8135897


product price: $54.19
/ea

Key Features

Type
Chemical and Corrosion Resistant Ladle
Material
High Density Polyethylene
Color
Natural
Capacity
250 mL/8 1/2 oz
Features
Welded handle, rigid bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36776-0000
Zoro #
G8135897
UPC #
-
Country of Origin
United States

Details

Item
Ladle
Type
Chemical and Corrosion Resistant Ladle
Material
High Density Polyethylene
Color
Natural
Capacity
250 mL/8 1/2 oz
Features
Welded handle, rigid bowl

Description

Ladle, Material High Density Polyethylene, Color Natural, Features Welded handle, rigid bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.