Masking Tape, 1 in W x 36 yd L, 2 mil Thick, Transparent, Acrylic Adhesive, 3 PK

  • Mfr # F13491-0100

  • Zoro # G8330752


product price:  $67.49
/pk 3, $22.50/ea

Key Features

Tape Color
Transparent
Tape Length
36 yd
Tape Width
1 in
Material
polypropylene
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F13491-0100
Zoro #
G8330752
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
36 yd
Tape Width
1 in
Tape Thickness
2 mil
Thickness
2 mil
Tape Core Diameter
1 in
Diameter
180 Degrees Peel at 12 in./min.
Imperial Tape Width
1 in
Imperial Tape Length
36 yd
Roll Width
1 in

Details

Item
Masking Tape
Tape Color
Transparent
Material
polypropylene
Tape Adhesive
Acrylic
Performance Temperature
125 Degrees to 196 Degrees C for 40 min.
Tape Adhesive Strength
Not Rated
Rolls/Case
12
Tape Tensile Strength
Not Rated
Clean Removal Time
Not Rated
Tape Backing Material
Polypropylene Film
Color
Transparent
Max. Tape Performance Temp.
260 Degrees F
Series
Write-On(TM)
Min. Tape Performance Temp.
-112 Degrees F
Brand and Series
Bel-Art Products Write-On(TM)
Tape Adhesive Format
Single-Sided
Common Industry
General Maintenance and Repair, Electronics
Temperature Range
[object Object]
Tape Backing Construction
Film
Tape Brand
Bel-Art Products
Tape Type
Masking Tape
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
315 Degrees F
Minimum Tape Performance Temperature
-112 Degrees F
Product Form
Continuous Roll
Environment
Indoor

Description

Masking Tape, Tape Color Transparent, Tape Brand Bel-Art Products, Brand and Series Bel-Art Products Write-On(TM), Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 2 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Temperature Range [object Object], Series Write-On(TM), Tape Type Masking Tape, Environment Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.