Shop SP SCIENCEWARE

Masking Tape, 1/2 in W x 15 yd L, 6.3 mil Thick, White, Rubber Adhesive, 6 PK

  • Mfr # F13480-0050
  • Zoro # G8434815

product price: 
$
50.69
/pk of 6, $8.45/ea

Key Features

Material
Flat Back
Tape Adhesive
Rubber
Tape Thickness
6.3 mil
Performance Temperature
157 Degrees C (315 Degrees F) for 30 min., 80 Degrees C (176 Degrees F) for 24 hr., Down to -80 Degrees C (-112 Degrees F)
Rolls/Case
24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F13480-0050
Zoro #
G8434815
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
15 yd
Tape Width
1/2 in
Tape Thickness
6.3 mil
Tape Core Diameter
1 in
Diameter
1 in
Imperial Tape Length
15 yd
Imperial Tape Width
1/2 in

Details

Item
Masking Tape
Tape Color
White
Material
Flat Back
Tape Adhesive
Rubber
Performance Temperature
157 Degrees C (315 Degrees F) for 30 min., 80 Degrees C (176 Degrees F) for 24 hr., Down to -80 Degrees C (-112 Degrees F)
Rolls/Case
24
Max. Tape Performance Temp.
315 Degrees F
Tape Adhesive Strength
50 oz/in
Tape Tensile Strength
31 lb/in
Tape Backing Material
Crepe Paper
Clean Removal Time
Not Rated
Series
Write-On(TM)
Min. Tape Performance Temp.
-112 Degrees F
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-112 Degrees F
Tape Type
General Purpose Tape
Environment
Indoor
Common Industry
General Maintenance and Repair, Electronics
Tape Adhesive Format
Single-Sided
Temperature Range
-112 Degrees to 315 Degrees F
Tape Adhesive Material
Rubber
Tape Resistance Properties
Radiation-Resistant, Solvent-Resistant
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
315 Degrees F
Adhesion to Steel
50 oz/in
Product Form
Continuous Roll
Brand and Series
Bel-Art Products Write-On(TM)
Tape Brand
Bel-Art Products
For Temperature Application
Cold Temperature

Description

Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance and Repair, Electronics, Indoor, Imperial Tape Length 15 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Tape Adhesive Format Single-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.