Masking Tape, 3/4 in W x 15 yd L, 6.3 mil Thick, Green, Rubber Adhesive, 4 PK

  • Mfr # F13482-0075

  • Zoro # G8417263


product price:  $32.79
/pk 4, $8.20/ea

Key Features

Material
Flat Back
Tape Adhesive
Rubber
Tape Thickness
6.3 mil
Performance Temperature
112 Degrees to 176 Degrees F
Clean Removal Time
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F13482-0075
Zoro #
G8417263
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
15 yd
Tape Width
3/4 in
Tape Thickness
6.3 mil
Tape Core Diameter
1 in
Imperial Tape Width
0.8 in
Imperial Tape Length
15 yd

Details

Item
Masking Tape
Tape Color
Green
Material
Flat Back
Tape Adhesive
Rubber
Performance Temperature
112 Degrees to 176 Degrees F
Clean Removal Time
Not Rated
Tape Backing Material
Paper
Max. Tape Performance Temp.
315 Degrees F
Tape Adhesive Strength
50 oz/in
Tape Tensile Strength
31 lb/in
Rolls/Case
16
Tape Shape
Continuous Roll
Series
Write-On(TM)
Min. Tape Performance Temp.
-112 Degrees F
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-112 Degrees F
Tape Type
General Purpose Tape
Temperature Range
[object Object]
Tape Backing Construction
Paper
Common Industry
General Maintenance and Repair, Electronics
Environment
Indoor
Tape Brand
Bel-Art Products
Product Form
Continuous Roll
Brand and Series
Bel-Art Products Write-On(TM)
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
315 Degrees F
Adhesion to Steel
50 oz/in
Tape Resistance Properties
Gamma Irradiation-Resistant, Moisture-Resistant, Solvent-Resistant

Description

Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance and Repair, Electronics, Indoor, Imperial Tape Length 15 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Tape Adhesive Format Single-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.