Zoro Homepage

Microcentrifuge Tube Refrigerator Rack

  • Mfr # H18907-0000

  • Zoro # G8027704


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polystyrene
Autoclavable
No
Height
2 1/4 in
Number of Compartments
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18907-0000
Zoro #
G8027704
UPC #
-
Country of Origin
Germany

Dimensions

Height
2 1/4 in
Width
5 5/8 in
Length
16 in
Overall Width
5 5/8 in
Overall Height
2 1/4 in
Overall Length
16 in
Tube Size
12 mm, 8 mm
Compartment Length
1/2 in
Compartment Width
1/2 in

Details

Item
Tube Rack
Color
White
Material
Polystyrene
Autoclavable
No
Number of Compartments
120
For Use With
Temperature Stabilized Benchtop Procedures or Storage
Product Type
Test Tube Rack
Total Holding Capacity
(120) Places
Compatible Product Type
Microcentrifuge Tubes

Description

Item Tube Rack, Number of Compartments 120, Autoclavable No, Material Polystyrene, White, Height 2 1/4 in, Length 16 in, Width 5 5/8 in, For Use With Temperature Stabilized Benchtop Procedures or Storage, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.