Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H44577-0000
Zoro #
G8112377
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
165 mm
Overall Length
222 mm
Size
222 x 165 mm
For Slide Width
25.4 mm
For Slide Length
76.2 mm
Details
Item
Microscope Slide Box
Color
White
Material
Polystyrene
Holds
(100) Slides
Product Type
Microscope Slide Box
Number of Compartments
100
Number of Slides/Slide Boxes Held
100
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Polystyrene, Overall Length 222 mm, Overall Width 165 mm, Size 222 x 165 mm, Holds (100) Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, Color White, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.