Zoro Homepage

Microscope Slide View Pack, PK10

  • Mfr # F44171-0000

  • Zoro # G8162761


product price: $52.79
/pk 10, $5.28/ea

Key Features

Material
Vinyl
Holds
Each page will hold (16) 25 x 75mm Slides
Size
8.5 in x 10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44171-0000
Zoro #
G8162761
UPC #
-
Country of Origin
United States

Dimensions

Size
8.5 in x 10.5 in

Details

Item
Microscope Slide View Pack
Material
Vinyl
Holds
Each page will hold (16) 25 x 75mm Slides

Description

Microscope Slide View Pack, Material Vinyl, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.