Zoro Homepage

Mini Desiccator

  • Mfr # F42075-1002

  • Zoro # G7842335


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Lab Desiccator Material
Glass, Porcelain
Color
Clear
Material of Construction
Polystyrene
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F42075-1002
Zoro #
G7842335
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Length
10 in
Inside Width
4 7/8 in
Inside Height
7 1/8 in
Inside Dia.
8 1/4 in
Plate Height
4-3/8 in
Overall Width
13 1/4 in

Details

Item
Desiccator
Number of Shelves
1
Lab Desiccator Material
Glass, Porcelain
Color
Clear
Material of Construction
Polystyrene
Includes
Lid
Type - Lab Desiccators
Vacuum Desiccator
Capacity
0.3 cu ft
Type
Cabinet Desiccator
Material
Polystyrene
Includes Adjustable Shelves
Fixed
Includes Vacuum Hookup
No Vacuum
Shape
Rectangular

Description

Desiccator, Type Cabinet Desiccator, Overall Height 11 in, Overall Length 10 in, Overall Width 13 1/4 in, Inside Dia. 8 1/4 in, Number of Shelves 1, Plate Height 4-3/8 in, Lab Desiccator Material Glass, Porcelain, Color Clear, Inside Height 7 1/8 in, Inside Width 4 7/8 in, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.