Zoro Homepage
This item is Discontinued.
Sp Scienceware Mini Ice Pan, Blue M18848-1101

Mini Ice Pan, Blue (Discontinued)

  • Mfr # M18848-1101
  • Zoro # G4643606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18848-1101
Zoro #
G4643606
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4
Overall Length
6
Overall Width
6

Details

Item
Ice Pan
Material
Polymer Foam
Color
Blue

Description

Ice Pan, Polymer Foam, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.