Mini-Mortar, Liq Nitrogen Cooled
Mfr # H37260-0100
Zoro # G8263272
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 mL
Pestle Length
127 mm
Material of Construction
Cavity is Stainless Steel, Housing is Blue Polyethylene, Mortar is Stainless Steel
Height
4 1/2 in
Product Type
Mortar and Pestle Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H37260-0100
Zoro #
G8263272
UPC #
-
Country of Origin
United States
Dimensions
Pestle Length
127 mm
Height
4 1/2 in
Mortar Height - Metric
114 mm
Details
Item
Liquid Nitrogen Cooled Mini Mortar
Capacity
1.5 mL
Material of Construction
Cavity is Stainless Steel, Housing is Blue Polyethylene, Mortar is Stainless Steel
Product Type
Mortar and Pestle Set
Pestle Material
Polyethylene
Mortar Material
Stainless Steel
Description
Liquid Nitrogen Cooled Mini Mortar, Mortar Material Stainless Steel, Pestle Material Polyethylene, Mortar Height - Metric 114 mm, Capacity 1.5 mL, Pestle Length 127 mm, Product Type Mortar and Pestle Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.