Zoro Homepage
This item is Discontinued.
No Product Image Available

Mortar, 275mL (Discontinued)

  • Mfr # 37260-0000
  • Zoro # G7931104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37260-0000
Zoro #
G7931104
UPC #
-
Country of Origin
United States

Dimensions

Width
Housing Diameter 6.5 in
Height
Housing 4.5 in

Details

Item
Mortar
Volume
275 mL
Features
Grind Frozen Samples Without Liquid Nitrogen Hazards

Description

Mortar, Volume 275 mL, Height Housing 4.5 in, Width Housing Diameter 6.5 in, Features Grind Frozen Samples Without Liquid Nitrogen Hazards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.