Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mouse Restrainer, Autoclavable

  • Mfr # F46401-0000

  • Zoro # G8142854


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Material
PMP
Height
2 3/5 in
Overall Width
3 7/8 in
Color
Clear
Includes
2 Gate Positions For Quick, Gentle and Secure Immobilization with Access to Dorsal Skin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F46401-0000
Zoro #
G8142854
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/5 in
Overall Width
3 7/8 in
Length
6 4/5 in
Dia.
Tube Diameter 1-1/4 in
Overall Length
6 3/4 in
Overall Diameter
1 1/4 in

Details

Item
Mouse Restrainer
Material
PMP
Color
Clear
Includes
2 Gate Positions For Quick, Gentle and Secure Immobilization with Access to Dorsal Skin
5
3 9/10 in
Industry Type
Healthcare
Number of Compartments
1
Holds
Holds Mice 18-35g
Type
Autoclavable
For Use With
Mice
Product Type
Mouse Restrainer

Description

Mouse Restrainer, Autoclavable, Holds Holds Mice 18-35g, Number of Compartments 1, Height 2-3/5 In., Width 3-9/10 In., Length 6-4/5 In., Dia. Tube Diameter 1-1/4 In., Material TPX(r) Polymethylpentene, Color Clear, For Use With Mice, Includes 2 Gate Positions For Quick, Gentle and Secure Immobilization with Access to Dorsal Skin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.