Zoro Homepage

Non-Electric Benchtop Dryer, 38 Pegs

  • Mfr # F18933-0012

  • Zoro # G4661824


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Height
15 1/2 in
Width
14 3/4 in
For Use With
Beakers, Bottles, Flasks, Test Tubes and Cylinders
Color
White
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18933-0012
Zoro #
G4661824
UPC #
024140919916
Country of Origin
United States

Dimensions

Height
15 1/2 in
Width
14 3/4 in

Details

Item
Non-Electric Benchtop Dryer
For Use With
Beakers, Bottles, Flasks, Test Tubes and Cylinders
Color
White
Material
ABS Plastic
Includes
(12) 3 in, (12) 5 in, (14) 4 in
Format
2 Tier, Single Sided
Number of Pegs
38
5
14 3/4 in

Description

Item Non-Electric Benchtop Dryer, Number of Pegs 38, Material ABS Plastic, White, Height 15-1/2 In., Width 14-3/4 In., Format Single Sided, 2 Tier, For Use With Beakers, Flasks, Bottles, Test Tubes and Cylinders, Includes (12) 3 In., (14) 4 In., (12) 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.