Non-Electric Benchtop Dryer, 57 Pegs
Mfr # F18933-0015
Zoro # G4695092
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Height
22 1/2 in
Width
14 3/4 in
For Use With
Beakers, Bottles, Flasks, Test Tubes and Cylinders
Color
White
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18933-0015
Zoro #
G4695092
UPC #
024140919985
Country of Origin
United States
Dimensions
Height
22 1/2 in
Width
14 3/4 in
Details
Item
Non-Electric Benchtop Dryer
For Use With
Beakers, Bottles, Flasks, Test Tubes and Cylinders
Color
White
Material
ABS Plastic
Format
3 Tier, Single Sided
Number of Pegs
57
Includes
(18) 3 in, (18) 5 in, (21) 4 in
5
14 3/4 in
Description
Item Non-Electric Benchtop Dryer, Number of Pegs 57, Material ABS Plastic, White, Height 22-1/2 In., Width 14-3/4 In., Format Single Sided, 3 Tier, For Use With Beakers, Flasks, Bottles, Test Tubes and Cylinders, Includes (18) 3 In., (21) 4 In., (18) 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.