Non-Electric Wallmount Dryer, 38 Pegs
Mfr # F18933-0014
Zoro # G4673977
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wallmount
Height
23 1/2 in
Width
16 1/2 in
For Use With
Beakers, Bottles, Flasks, Test Tubes and Cylinders
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18933-0014
Zoro #
G4673977
UPC #
-
Country of Origin
United States
Dimensions
Height
23 1/2 in
Width
16 1/2 in
Details
Item
Non-Electric Wallmount Dryer
Mounting Type
Wallmount
For Use With
Beakers, Bottles, Flasks, Test Tubes and Cylinders
Material
ABS Plastic
Includes
(12) 3 in, (12) 5 in, (14) 4 in
Number of Pegs
38
Format
2 Tier, Single Sided
5
16 1/2 in
Description
Item Non-Electric Wallmount Dryer, Mounting Type Wallmount, Number of Pegs 38, Material ABS Plastic, Height 23-1/2 In., Width 16-1/2 In., Format Single Sided, 2 Tier, For Use With Beakers, Flasks, Bottles, Test Tubes and Cylinders, Includes (12) 3 In., (14) 4 In., (12) 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.