Zoro Homepage

One Tier Nonelec Drying Rack, Benchtop

  • Mfr # F18933-0021

  • Zoro # G8339667


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Color
White
Includes
(38) Pegs: (12) Small (3 in), (14) Medium (4 in), (12) Large (5 in). The Drip/Storage Trays with Scalloped Wells Hold Long Thin Labware
Width
10 in Footprint
Height
8 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18933-0021
Zoro #
G8339667
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in Footprint
Height
8 2/5 in
Length
14-3/4 in Footprint

Details

Item
1 Tier Nonelectric Drying Rack
Material
ABS Plastic
Color
White
Includes
(38) Pegs: (12) Small (3 in), (14) Medium (4 in), (12) Large (5 in). The Drip/Storage Trays with Scalloped Wells Hold Long Thin Labware
For Use With
Drying and Storing Fragile, Frequently Used Labware

Description

One Tier Nonelectric Drying Rack, Benchtop, Height 8-2/5 In., Width 10 In. Footprint, Length 14-3/4 In. Footprint, Material ABS Plastic, Color White, For Use With Drying and Storing Fragile, Frequently Used Labware, Includes (38) Pegs (12) Small (3 In.), (14) Medium (4 In.), (12) Large (5 In.). The Drip/Storage Trays with Scalloped Wells Hold Long Thin Labware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.