Zoro Homepage

Pipetman Rack, Poxygrid(R)

  • Mfr # H18962-0001

  • Zoro # G8389263


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Color
Blue
Width
5 in
For Use With
Gilson Pipetman(R) Pipettors and Pipet-Aid(R) Pipettes
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18962-0001
Zoro #
G8389263
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
5 in
Height
6 3/4 in
Overall Width
5 in
Overall Length
9 in
Overall Height
6 3/4 in

Details

Item
Tube Rack
Color
Blue
For Use With
Gilson Pipetman(R) Pipettors and Pipet-Aid(R) Pipettes
Material
Aluminum
Product Type
Pipette Stand
Number of Compartments
10
Compatible Product Type
Gilson Pipetman, Microliter Pipettors
Autoclavable
No
Total Holding Capacity
(10) Pipettes, (2) Pipette Aids

Description

Item Tube Rack, Number of Compartments 10, Autoclavable No, Material Aluminum, Blue, Height 6 3/4 in, Length 9 in, Width 5 in, For Use With Gilson Pipetman(R) Pipettors and Pipet-Aid(R) Pipettes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.