Zoro Homepage

Pipette Aid, PK6

  • Mfr # F37886-0000

  • Zoro # G8088044


product price: $59.79
/pk 6, $9.97/ea

Key Features

Size
Dimensions are 5cm Diameter and 10cm Length
Material
Polyethylene, Vikem(R) Vinyl
Color
Blue
Product Type
Bulb Pipette Controller
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37886-0000
Zoro #
G8088044
UPC #
-
Country of Origin
United States

Dimensions

Size
Dimensions are 5cm Diameter and 10cm Length
Overall Length
10 cm
Overall Diameter
5 cm

Details

Material
Polyethylene, Vikem(R) Vinyl
Color
Blue
Item
Bulb Pipette Controller
Product Type
Bulb Pipette Controller
Number of Channels
1
Pipettor Type
Manual Bulb Controller

Description

Bulb Pipette Controller, Size Dimensions are 5cm Diameter and 10cm Length, Polyethylene, Vikem(R) Vinyl, Blue, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.