Zoro Homepage

PIPETTER FAST RELEASE 2 ML BLUE PIPE

  • Mfr # F37904-0002

  • Zoro # G4696036


product price: $50.29
/ea

Key Features

Material
Plastic
Color
Blue
Product Type
Manual Pipette Controller
Pipettor Type
Manual Controller
Capacity - Maximum
2 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37904-0002
Zoro #
G4696036
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in

Details

Material
Plastic
Color
Blue
Item
Manual Pipette Controller
Product Type
Manual Pipette Controller
Pipettor Type
Manual Controller
Capacity - Maximum
2 mL
Number of Channels
1

Description

Manual Pipette Controller, Plastic, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.